Circlip pliers set type A/B/C/D CURVED-4PCS
714.0230
- UNSPSC 27112140
071402 30 064 1
071402 30 064 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:51 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:51 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| EAN | 4050641013385 |
Features
| Handle: Plastic-coated. |
| Tip from compressed spring steel. |
| Inserted tips |
| Screwed and mounted joint |
| Large locating faces |
| Pliers head |
Benefits & Advantage
| Guarantees a secure grip, prevents slippage |
| Optimised stability, even with seized rings |
| Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion |
| High precision and optimised movement |
| Rings mounted without torsion |
| Narrow design for optimum access to workpiece, including in hard-to-reach spots |
Contents
| 1 circlip pliers, shape A, 19 - 60 mm |
| 1 circlip pliers, shape B, 19 - 60 mm |
| 1 circlip pliers, shape C, 19 - 60 mm |
| 1 circlip pliers, shape D, 19 - 60 mm |
Documents & Videos